

SKF
SKF
TSN 528 S
SKF SKF
Description
TSN 528 S BEARING HOUSING V-RING SEAL ; NON-RETURNABLE
Lip Seal; 120MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_S Seal Design Code
Part #
TSN 528 S
BDI #
1416106
Details
420.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/TSN-528-S/p/1416106
Your Price
$ 420.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.368
EAN
7316570688351
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Product Specification
120MM Shaft Dia; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_S Seal Design Code
Long Description
Lip Seal; 120MM Shaft Diameter; Nitrile Lip; Split Seal; No Spring Loaded; None Lip Retainer; Rubber Case; TSN_S Seal Design Code