https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-TSNG-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMDB8aW1hZ2UvanBlZ3xhR1JqTDJnek1pOHhNRFF4T0Rjd05EWXhNelF3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOVVVMDVIWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8NzQ1OGJkZjZmZWU1Nzg1Nzg4MzQwZmNlOWNhOGM0ZDQ4MmQzODQ2NTlmYzQwYTQwZDc5YzE0MjYwYzdlYzU5MA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-TSNG-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMDB8aW1hZ2UvanBlZ3xhR1JqTDJnek1pOHhNRFF4T0Rjd05EWXhNelF3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOVVVMDVIWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8NzQ1OGJkZjZmZWU1Nzg1Nzg4MzQwZmNlOWNhOGM0ZDQ4MmQzODQ2NTlmYzQwYTQwZDc5YzE0MjYwYzdlYzU5MA
TIMKEN
TIMKEN
TSNG605
TIMKEN TIMKEN
Description
TSNG605 DOUBLE LIP SEAL
Oil Seal; 18MM Shaft Dia; 43.6MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Split Seal; 12MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; TSNG Seal Design Code
Part #
TSNG605
BDI #
21957064
Details
37.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/TSNG605/p/21957064
Your Price
$ 37.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0087796317123
Product Group - BDI
S02250
Generic Design Code
TIM_TSNG
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
TSNG
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 18MM Shaft Dia; 43.6MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Split Seal; 12MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; TSNG Seal Design Code
Shaft Diameter
0.709 Inch | 18 Millimeter
Housing Bore
1.717 Inch | 43.6 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

