Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TA109X0315 https://www.bdiexpress.com/medias/INDFAGSEALXX-TA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjV8aW1hZ2UvanBlZ3xhREF6TDJnd1pDOHhNRFV4T0RReU5EazBORFkzTUM5SlRrUkdRVWRUUlVGTVdGaGZWRUZmTXpBd2VETXdNQzVxY0djfDBhNGVhZjYwZGMxNjNlYTliNDIwMWJhY2I2ZjRjNzBjYTNhMjk2MzIzMDNkMmY4NWRjNzA1M2Y0NGQ0YjBiNjQ
20483078 Sealing Devices 

FAG FAG

TA109X0315

Description

TA109X0315 TACONITE SEAL

Taconite Seal; 145MM Outer Diameter; 33MM Overall Width

Part #

TA109X0315

BDI #
20483078

Details

1584.93 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,584.93 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
2.4
EAN
4026677960269
Product Group - BDI
S02232
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Taconite
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
5.29109
Product Detail
Taconite Seal
Product Specification
145MM Outer Diameter; 33MM Overall Width
Long Description
Taconite Seal; 145MM Outer Diameter; 33MM Overall Width