PRECISION BRAND PROD
PRECISION BRAND PROD
21024
PRECISION BRAND PROD PRECISION BRAND PROD
Description
21024 MUSIC WIRE ; 024"X1 LB
Music Wire; 0.024" Diameter; 1LB Coil; 341 To 377KSI Tensile Strength; High Carbon Spring Tempered C1085 Steel Material; For Spring, Wire Form, Control Linkage, Armature Binding, Ceramic Cutting and Variety of Industrial Use Application
Part #
21024
BDI #
18245769
Details
52.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/21024/p/18245769
Your Price
$ 52.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31152204
Weight / Kilogram
0.486
EAN
0698158210244
Product Group - BDI
R00104
Noun
Wire
Keyword String
Music
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
21024
Product Detail
Music Wire
Product Specification
0.024" Diameter; 1LB Coil; 341 To 377KSI Tensile Strength; High Carbon Spring Tempered C1085 Steel Material
Long Description
Music Wire; 0.024" Diameter; 1LB Coil; 341 To 377KSI Tensile Strength; High Carbon Spring Tempered C1085 Steel Material; For Spring, Wire Form, Control Linkage, Armature Binding, Ceramic Cutting and Variety of Industrial Use Application

