Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22072 https://www.bdiexpress.com/medias/INDSA1XXXXXX-22072-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzOTZ8aW1hZ2UvanBlZ3xhR0ZpTDJobFlTODVPRFE0T0RVNU16azBNRGM0TDBsT1JGTkJNVmhZV0ZoWVdGOHlNakEzTWw4ek1EQjRNekF3TG1wd1p3fGE4ZTU1NTU5ZDA5ZTQzYzM1MjQzMDI0ODJlMGMzYmE3MjEzZDhjYWVlMjU2N2Y4YTk3ZDBiZmFlZTRkZWRlODg
17199545 Tools 

UNITED ABRASIVE-SAIT UNITED ABRASIVE-SAIT

22072

Description

22072 ; 4 1/2X.45 MTL COUP

Abrasive Cutting Wheel; 4-1/2" Diameter; 0.045" Thickness; 7/8" Arbor; 13300 RPM Maximum; High Performance - Ceramic Aluminum Oxide Grain; Uniform - High Density Grain Structure Is Extremely Durable And Self Sharpening; Fast Cutting With Extremely Long Life; Saitech - Manufactured With Premium Ceramic Grain - Is Designed To Outlast Standard Aluminum Oxide Wheels; Unique - Thin Type 27/Type 42 Shape Can Be Used On All Angle Grinders In; Accordance With ANSI B7.1; Designed To Provide Very Long Life For Fewer Wheel Changes And Less Downtime; All Sizes Reinforced With The Highest Quality Fiberglass For Maximum Safety And Performance; Proprietary Bonding System Allows For Faster - Burr Free Cuts

Part #

22072

BDI #
17199545

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 24

Category
Brand
Manufacturer Name
UNITED ABRASIVES INC WWW.UNITEDABRASIVES.COM
Minimum Buy Quantity
N/A
UNSPSC
27112838
Weight / Kilogram
2.002
EAN
0699053220727
Product Group - BDI
G00100
Noun
Cutting Wheel
Keyword String
Abrasive
Manufacturer URL
https://www.unitedabrasives.com
Product Detail
Abrasive Cutting Wheel
Product Specification
4-1/2" Diameter; 0.045" Thickness; 7/8" Arbor; 13300 RPM Maximum
Long Description
Abrasive Cutting Wheel; 4-1/2" Diameter; 0.045" Thickness; 7/8" Arbor; 13300 RPM Maximum; High Performance - Ceramic Aluminum Oxide Grain; Uniform - High Density Grain Structure Is Extremely Durable And Self Sharpening; Fast Cutting With Extremely Long Life; Saitech - Manufactured With Premium Ceramic Grain - Is Designed To Outlast Standard Aluminum Oxide Wheels; Unique - Thin Type 27/Type 42 Shape Can Be Used On All Angle Grinders In; Accordance With ANSI B7.1; Designed To Provide Very Long Life For Fewer Wheel Changes And Less Downtime; All Sizes Reinforced With The Highest Quality Fiberglass For Maximum Safety And Performance; Proprietary Bonding System Allows For Faster - Burr Free Cuts