Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2300 100MM/4IN https://www.bdiexpress.com/medias/INDXXXXXXXXX-18180899-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2MnxpbWFnZS9qcGVnfGFEZGxMMmd5TXk4eE1EYzJOekU0TVRJeE56Z3lNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hPREE0T1RsZk16QXdlRE13TUM1cWNHY3w4M2U1ZGNmYmQ0OGY4ZjRlMmU3OWQ1ODMyNmRmYWYzMjIyMGJmYWIwYmM2OTBkOWM3YzcxZDk3MjdiYTJhZTQx
18180899 Tools 

SIMMS SIMMS

2300 100MM/4IN

Description

2300 PAINT BRUSH ; 100MM/4IN

Paint Brush; 4" Bristle

Part #

2300

BDI #
18180899

Details

13.08 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 13.08 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
T. S. SIMMS AND COMPANY
Minimum Buy Quantity
N/A
UNSPSC
31211904
Weight / Kilogram
0
EAN
0058391230094
Product Group - BDI
G00210
Noun
Brush
Product Detail
Paint Brush
Product Specification
Paint Brush; 4" Bristle
Long Description
Paint Brush; 4" Bristle