PRECISION BRAND PROD
PRECISION BRAND PROD
29050
PRECISION BRAND PROD PRECISION BRAND PROD
Description
29050 SPRING WIRE ; 050"X1 LB STAINLESSS
Music Wire; 0.05" Diameter; 1LB Coil; 267 To 295KSI Tensile Strength; 300 Stainless Steel Material; For Spring, Wire Form, Control Linkage, Armature Binding, Ceramic Cutting and Variety of Industrial Use Application
Part #
29050
BDI #
18249120
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Tools/29050/p/18249120
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31152203
Weight / Kilogram
0.481
EAN
0698158290505
Product Group - BDI
R00104
Noun
Wire
Keyword String
Music
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
29050
Product Detail
Music Wire
Product Specification
0.05" Diameter; 1LB Coil; 267 To 295KSI Tensile Strength; 300 Stainless Steel Material
Long Description
Music Wire; 0.05" Diameter; 1LB Coil; 267 To 295KSI Tensile Strength; 300 Stainless Steel Material; For Spring, Wire Form, Control Linkage, Armature Binding, Ceramic Cutting and Variety of Industrial Use Application

