KAR INDUSTRIAL
KAR INDUSTRIAL
455614
KAR INDUSTRIAL KAR INDUSTRIAL
Description
455614 SHIM ; .020 X 6" BRASS #20020
Shim Shock; 0.02" X 6" Thickness
Part #
455614
BDI #
18048000
Details
189.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/455614/p/18048000
Your Price
$ 189.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31231402
Weight / Kilogram
0
Product Group - BDI
R00104
Noun
Shim Stock
Manufacturer URL
https://kar.ca
Product Detail
Shim Stock
Product Specification
0.02" X 6" Thickness
Long Description
Shim Shock; 0.02" X 6" Thickness

