

SOWA TOOL
SOWA TOOL
102-840
SOWA TOOL SOWA TOOL
Description
102-840 CARBIDE ENDMILL ; 1/4 4-FLUTE SOLID TIALN COATED
Endmill; Square End; 4 Flute Regular Length Carbide; TiAlN Coated; 1/4" Cutting Diameter; 1/4" Shank Diameter; 3/4" Flute Length; 2-1/2" Overall Length
Part #
102-840
BDI #
18325796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/102-840/p/18325796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112803
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.70.10.00
Noun
Endmill
Product Specification
Square End; 4 Flute Regular Length Carbide; TiAlN Coated; 1/4" Cutting Diameter; 1/4" Shank Diameter; 3/4" Flute Length; 2-1/2" Overall Length
Long Description
Endmill; Square End; 4 Flute Regular Length Carbide; TiAlN Coated; 1/4" Cutting Diameter; 1/4" Shank Diameter; 3/4" Flute Length; 2-1/2" Overall Length