SOWA TOOL
SOWA TOOL
102-936
SOWA TOOL SOWA TOOL
Description
102-936 CARBIDE ENDMILL ; 5/8 4-FLUTE LS SOLID TIALN COATED
Endmill; Square End; 4 Flute Long Length Carbide; TiAlN Coated; 5/8" Cutting Diameter; 5/8" Shank Diameter; 2-1/4" Flute Length; 5" Overall Length
Part #
102936
BDI #
18324776
Details
271.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/102-936/p/18324776
Your Price
$ 271.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112803
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.70.10.00
Noun
Endmill
Product Specification
Square End; 4 Flute Long Length Carbide; TiAlN Coated; 5/8" Cutting Diameter; 5/8" Shank Diameter; 2-1/4" Flute Length; 5" Overall Length
Long Description
Endmill; Square End; 4 Flute Long Length Carbide; TiAlN Coated; 5/8" Cutting Diameter; 5/8" Shank Diameter; 2-1/4" Flute Length; 5" Overall Length

