SOWA TOOL
SOWA TOOL
123-513
SOWA TOOL SOWA TOOL
Description
123-513 TAP ; M8 X 1.25 3-FLUTE SPIRAL
Taps; Spiral; Yellow Ring HSSE-V3 - Steam Oxide - Metric; M8 Tap Size; 1.25MM Pitch; ISO Coarse Thread Form; D5 Thread Limit; 0.748 Thread Length; 3 Number of Flutes; 2-23/32" Overall Length
Part #
123513
BDI #
18336977
Details
36.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/123-513/p/18336977
Your Price
$ 36.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241615
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Taps
Keyword String
Spiral
Product Specification
Yellow Ring HSSE-V3 - Steam Oxide - Metric; M8 Tap Size; 1.25MM Pitch; ISO Coarse Thread Form; D5 Thread Limit; 0.748 Thread Length; 3 Number of Flutes; 2-23/32" Overall Length
Long Description
Taps; Spiral; Yellow Ring HSSE-V3 - Steam Oxide - Metric; M8 Tap Size; 1.25MM Pitch; ISO Coarse Thread Form; D5 Thread Limit; 0.748 Thread Length; 3 Number of Flutes; 2-23/32" Overall Length

