SOWA TOOL
SOWA TOOL
128-175
SOWA TOOL SOWA TOOL
Description
128-175 JOBBER LENGTH DRILL ; #46 HSS
Drill; Jobber Length; Premium; HSS; 46 Cutting Diameter; 0.081" Decimal Equivalent; 1-1/8" Flute Length; 2-1/8" Overall Length
Part #
128175
BDI #
18335409
Details
5.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/128-175/p/18335409
Your Price
$ 5.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241634
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Product Detail
Jobber Length Drill
Product Specification
Premium; HSS; 46 Cutting Diameter; 0.081" Decimal Equivalent; 1-1/8" Flute Length; 2-1/8" Overall Length
Long Description
Drill; Jobber Length; Premium; HSS; 46 Cutting Diameter; 0.081" Decimal Equivalent; 1-1/8" Flute Length; 2-1/8" Overall Length