IRWIN TOOLS
IRWIN TOOLS
20
IRWIN TOOLS IRWIN TOOLS
Description
20 LOCKING C-CLAMP ; 88MM JAW CAPACITY 275MM W/REGULAR TIP
Saw Blade; Universal Handsaw; 20" LG
Part #
20
BDI #
18492493
Details
61.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/20/p/18492493
Your Price
$ 61.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0.477
EAN
0038548000206
Product Group - BDI
G00190
Noun
Blade
Keyword String
Saw
Product Detail
Saw Blade
Product Specification
Saw Blade; Universal Handsaw; 20" LG
Long Description
Saw Blade; Universal Handsaw; 20" LG

