Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20116-218HE https://www.bdiexpress.com/medias/INDLNXSAWBLD-20110018HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjl8aW1hZ2UvanBlZ3xhRFUyTDJnMU9DODVORFUwTnpjM05UWTFNakUwTG1wd1p3fDAxZDBjNzVjM2M3ZTJlMzU2OTk2OTFjM2FiMTlhMzhiYjEwNzY1ODMwM2RjNzdmMGIyOTAwOThhMGJkOWI0ODU
17123294 Cutting Tools 

LENOX TOOLS LENOX TOOLS

20116-218HE

Description

20116-218HE HACKSAW BLADE ; 12L X 1/2W X 0.023T IN 18TPI 100/PAK

Hacksaw Blade; 12" Length; 1/2" Width; 18 Tooth Per Inch; T2 Technology

Part #

20116218HE

BDI #
17123294

Details

522.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 522.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
1.86
EAN
0082472201161
Product Group - BDI
G00140
Harmonized Tariff Code
8202.20.00.30
Noun
Blade
Keyword String
Hacksaw
Manufacturer URL
https://www.lenoxsaw.com
Manufacturer Item Number
433-20116218HE
Weight / LBS
0.04
Product Detail
Hacksaw Blade
Product Specification
12" Length; 1/2" Width; 18 Tooth Per Inch; T2 Technology
Long Description
Hacksaw Blade; 12" Length; 1/2" Width; 18 Tooth Per Inch; T2 Technology