https://www.bdiexpress.com/medias/INDXXXXXXXXX-479-22011-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5OHxpbWFnZS9qcGVnfGFHTmtMMmhpWVM4eE1EUTFNRGcwT0Rnd09EazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk5EYzVYekl5TURFeFh6TXdNSGd6TURBdWFuQm58OWU1NDRhODA3YWQ4ZTFkN2Y4NmFhODZmMTFlMDNkZGUzNDRiNGNjNDFlYTdjNTk5OTA5ODkzOTJlMzk5YzhjNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-479-22011-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA5OHxpbWFnZS9qcGVnfGFHTmtMMmhpWVM4eE1EUTFNRGcwT0Rnd09EazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk5EYzVYekl5TURFeFh6TXdNSGd6TURBdWFuQm58OWU1NDRhODA3YWQ4ZTFkN2Y4NmFhODZmMTFlMDNkZGUzNDRiNGNjNDFlYTdjNTk5OTA5ODkzOTJlMzk5YzhjNg
STREAMLIGHT
STREAMLIGHT
22011
STREAMLIGHT STREAMLIGHT
Description
22011 CHARGER KIT ; 18650 120VAC W/18650 USB BATTERY 6/PAK
Punch; Black Oxide Finish; Alloy Steel Material; 9" Nominal Overall Length; 12/Box Quantity; Hex Stock Shape; 3/8" Stock Size; 5/32" Nominal Tip Size; Round Tip Type; Pin Punch Type; Mayhew Tools
Part #
22011
BDI #
24970105
Details
133.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/22011/p/24970105
Your Price
$ 133.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111704
Weight / Kilogram
0.314
EAN
0080926220119
Product Group - BDI
E02234
Noun
Punch
Product Detail
Punch
Product Specification
Black Oxide Finish; Alloy Steel Material; 9" Nominal Overall Length; 12/Box Quantity; Hex Stock Shape; 3/8" Stock Size; 5/32" Nominal Tip Size; Round Tip Type; Pin Punch Type; Mayhew Tools
Long Description
Punch; Black Oxide Finish; Alloy Steel Material; 9" Nominal Overall Length; 12/Box Quantity; Hex Stock Shape; 3/8" Stock Size; 5/32" Nominal Tip Size; Round Tip Type; Pin Punch Type; Mayhew Tools
