IRWIN TOOLS
IRWIN TOOLS
30507
IRWIN TOOLS IRWIN TOOLS
Description
30507 SPIRAL SCREW DRILL BIT ; 7/64 LHCOB ML 135' BULK
Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit, 7/64" Diameter, 1" Flute Length, 2-3/16" Overall Length
Part #
30507
BDI #
18493172
Details
8.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/30507/p/18493172
Your Price
$ 8.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.003
EAN
0024721305077
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.irwin.com
Product Detail
Drill Bit
Product Specification
Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit, 7/64" Diameter, 1" Flute Length, 2-3/16" Overall Length
Long Description
Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit, 7/64" Diameter, 1" Flute Length, 2-3/16" Overall Length

