KAR INDUSTRIAL
KAR INDUSTRIAL
311201
KAR INDUSTRIAL KAR INDUSTRIAL
Description
311201 MASONARY DRILL ; CT890 3/8X4-1/4SK T/S
Drill; Masonry; Carbide Tipped; Straight Shank; 3/8" Size; 1/4" Shank Size; 4" Overall Length
Part #
311201
BDI #
18044472
Details
15.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/311201/p/18044472
Your Price
$ 15.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8207.50.20.55
Noun
Drill
Keyword String
Masonry
Manufacturer URL
https://kar.ca
Product Detail
Masonry Drill
Product Specification
Carbide Tipped; Straight Shank; 3/8" Size; 1/4" Shank Size; 4" Overall Length
Long Description
Drill; Masonry; Carbide Tipped; Straight Shank; 3/8" Size; 1/4" Shank Size; 4" Overall Length

