https://www.bdiexpress.com/medias/INDKARXXXXXX-18057052-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTJ8aW1hZ2UvanBlZ3xhREJrTDJnNFppODVPVFl3T0RjeE5qa3dNamN3TDBsT1JFdEJVbGhZV0ZoWVdGOHhPREExTnpBMU1sOHpNREI0TXpBd0xtcHdad3xjNWY4ZjA5MzQxZjE2N2ViZDBkZDIzYjIwNjBhMjMxNDA1NWU5ZGE0ZjkyNGI3Nzc3ODYzMjdhYWZlOTFkN2U3
https://www.bdiexpress.com/medias/INDKARXXXXXX-18057052-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMTJ8aW1hZ2UvanBlZ3xhREJrTDJnNFppODVPVFl3T0RjeE5qa3dNamN3TDBsT1JFdEJVbGhZV0ZoWVdGOHhPREExTnpBMU1sOHpNREI0TXpBd0xtcHdad3xjNWY4ZjA5MzQxZjE2N2ViZDBkZDIzYjIwNjBhMjMxNDA1NWU5ZGE0ZjkyNGI3Nzc3ODYzMjdhYWZlOTFkN2U3
KAR INDUSTRIAL
KAR INDUSTRIAL
606369
KAR INDUSTRIAL KAR INDUSTRIAL
Description
606369 HOLE CUTTER ; 1 1/16" X 2"
Cutter; Annular; High Speed Steel; 1-1/16" Size; 2" Depth
Part #
606369
BDI #
18057040
Details
259.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/606369/p/18057040
Your Price
$ 259.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Cutter
Keyword String
Annular
Manufacturer URL
https://kar.ca
Product Detail
Annular Cutter
Product Specification
High Speed Steel; 1-1/16" Size; 2" Depth
Long Description
Cutter; Annular; High Speed Steel; 1-1/16" Size; 2" Depth
