

KAR INDUSTRIAL
KAR INDUSTRIAL
606374
KAR INDUSTRIAL KAR INDUSTRIAL
Description
606374 HOLE CUTTER ; 1 3/8" X 2"
Cutter; Annular; High Speed Steel; 1-3/8" Size; 2" Depth
Part #
606374
BDI #
18057045
Details
326.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/606374/p/18057045
Your Price
$ 326.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Cutter
Keyword String
Annular
Manufacturer URL
https://kar.ca
Product Detail
Annular Cutter
Product Specification
High Speed Steel; 1-3/8" Size; 2" Depth
Long Description
Cutter; Annular; High Speed Steel; 1-3/8" Size; 2" Depth