MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8666
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8666 DRIVE SOCKET ; 1-1/2" 6PT STD IMP 2-1/16"
Impact Socket; 1-1/2" Drive Size; 6 Point; 2-1/16" Size; Alloy Steel; SAE Measurement Type
Part #
8666
BDI #
625593
Details
472.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/8666/p/625593
Your Price
$ 472.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
2.24
EAN
0697950338019
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5.12
Product Detail
Impact Socket
Product Specification
1-1/2" Drive Size; 6 Point; 2-1/16" Size; Alloy Steel; SAE Measurement Type
Long Description
Impact Socket; 1-1/2" Drive Size; 6 Point; 2-1/16" Size; Alloy Steel; SAE Measurement Type

