IRWIN TOOLS
IRWIN TOOLS
91138
IRWIN TOOLS IRWIN TOOLS
Description
91138 HSS DRILL BIT ; 19/32 S+D 118' BLACK OXIDE/BRT TUBED
Twist Drill Bit; 3" Bit Length; 19/32" Nominal Cutting Diameter; HSS Cutting Edge Material; 3" Flute Length; Regular Length Group; 6" Nominal Overall Length; Tube With Hanger Packing Type; 118 Deg Point Angle; Cylinder+3 Plains Shank Type; CW Spiral Angle; High Speed Bit Type; For Create Large Hole, Heavy-Duty Metal Drilling, Automotive, Body Shop and Metal Fabircation Application; Irwin
Part #
91138
BDI #
18491708
Details
44.58
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/91138/p/18491708
Your Price
$ 44.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.162
EAN
0024721911384
Product Group - BDI
G00140
Noun
Bit
Keyword String
Drill
Manufacturer URL
https://www.irwin.com
Weight / LBS
0.36
Product Detail
Twist Drill Bit
Product Specification
3" Bit Length; 19/32" Nominal Cutting Diameter; HSS Cutting Edge Material; 3" Flute Length; Regular Length Group; 6" Nominal Overall Length; Tube With Hanger Packing Type; 118 Deg Point Angle; Cylinder+3 Plains Shank Type; CW Spiral Angle; High Speed Bit Type
Long Description
Twist Drill Bit; 3" Bit Length; 19/32" Nominal Cutting Diameter; HSS Cutting Edge Material; 3" Flute Length; Regular Length Group; 6" Nominal Overall Length; Tube With Hanger Packing Type; 118 Deg Point Angle; Cylinder+3 Plains Shank Type; CW Spiral Angle; High Speed Bit Type; For Create Large Hole, Heavy-Duty Metal Drilling, Automotive, Body Shop and Metal Fabircation Application; Irwin