https://www.bdiexpress.com/medias/INDXXXXXXXXX-18069278-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5M3xpbWFnZS9qcGVnfGFEazBMMmcxWVM4eE1EYzJOalk1TXpFd05UWTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3dOamt5TnpoZk16QXdlRE13TUM1cWNHY3xkM2JjNDVlZWNkMGUyNzBhZTNkYjlhMWIyMTI3YmQxZjM3YWJhNTE0MTZhNDZkODE5YWI1OTdkODlmMDg1MDY1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18069278-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5M3xpbWFnZS9qcGVnfGFEazBMMmcxWVM4eE1EYzJOalk1TXpFd05UWTVOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3dOamt5TnpoZk16QXdlRE13TUM1cWNHY3xkM2JjNDVlZWNkMGUyNzBhZTNkYjlhMWIyMTI3YmQxZjM3YWJhNTE0MTZhNDZkODE5YWI1OTdkODlmMDg1MDY1
KAR INDUSTRIAL
KAR INDUSTRIAL
933276
KAR INDUSTRIAL KAR INDUSTRIAL
Description
933276 END MILL ; S/C 4 FLT REG LGTH TIALN-FUT 1/2X1/2X1X3
Endmill; Micrograin Solid Carbide; TiAlN Coated; 4 Flute; Single Square End; Center Cut; Regular Length; 1/2" Diameter; 1/2" Shank Diameter; 1" Flute Length; 3" Overall Length
Part #
933276
BDI #
18069278
Details
130.1
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/933276/p/18069278
Your Price
$ 130.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112803
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Endmill
Manufacturer URL
https://kar.ca
Product Detail
Endmill
Product Specification
Micrograin Solid Carbide; TiAlN Coated; 4 Flute; Single Square End; Center Cut; Regular Length; 1/2" Diameter; 1/2" Shank Diameter; 1" Flute Length; 3" Overall Length
Long Description
Endmill; Micrograin Solid Carbide; TiAlN Coated; 4 Flute; Single Square End; Center Cut; Regular Length; 1/2" Diameter; 1/2" Shank Diameter; 1" Flute Length; 3" Overall Length
