https://www.bdiexpress.com/medias/INDXXXXXXXXX-25193897-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjZ8aW1hZ2UvanBlZ3xhRFk1TDJnM05pOHhNREk1TXpjNE16Y3lOREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RNNE9UZGZNekF3ZURNd01DNXFjR2N8Y2M5ZjkwNzI2OTRlYTYxNjZlMzdlNWIzNjdmMzQ5YWUxNTEzZDIxNTdkNDNhMjg2NGM1ZTdjOTM0M2Y0MTIzMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25193897-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjZ8aW1hZ2UvanBlZ3xhRFk1TDJnM05pOHhNREk1TXpjNE16Y3lOREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RNNE9UZGZNekF3ZURNd01DNXFjR2N8Y2M5ZjkwNzI2OTRlYTYxNjZlMzdlNWIzNjdmMzQ5YWUxNTEzZDIxNTdkNDNhMjg2NGM1ZTdjOTM0M2Y0MTIzMg
SANDVIK
SANDVIK
DNMG 432-PM 4415
SANDVIK SANDVIK
Description
DNMG 432-PM 4415 T-MAX P INSERT ; FOR TURNING
Turning Insert; 15MM Side; 1/2" Inscribed Circle; 3/16" Thickness; Carbide Material; 55 Degree Angle; Rhombic Shape; 4415 Grade
Part #
7859062
BDI #
25193909
Details
53.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/DNMG-432-PM-4415/p/25193909
Your Price
$ 53.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23242107
Weight / Kilogram
0
EAN
7323225036030
Product Group - BDI
G00140
Harmonized Tariff Code
8515.90.20.00
Noun
Insert
Keyword String
Turning
Manufacturer URL
https://www.sandvik.coromant.com
Product Detail
Turning Insert
Product Specification
15MM Side; 1/2" Inscribed Circle; 3/16" Thickness; Carbide Material; 55 Degree Angle; Rhombic Shape; 4415 Grade
Long Description
Turning Insert; 15MM Side; 1/2" Inscribed Circle; 3/16" Thickness; Carbide Material; 55 Degree Angle; Rhombic Shape; 4415 Grade
