https://www.bdiexpress.com/medias/INDXXXXXXXXX-26963586-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwNXxpbWFnZS9qcGVnfGFEazNMMmd4TlM4eE1ETTNNemsxTlRJNE9URXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVOak0xT0RaZk16QXdlRE13TUM1cWNHY3w1ODg2NjNhZjAyY2ZlNGYwZmJlNjQ4MDRmMmNlOTBiOTJmYzNjOTFkMzc3OTkwZWYxZGMwOGUzMWY0NTlhNTE0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26963586-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwNXxpbWFnZS9qcGVnfGFEazNMMmd4TlM4eE1ETTNNemsxTlRJNE9URXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWTVOak0xT0RaZk16QXdlRE13TUM1cWNHY3w1ODg2NjNhZjAyY2ZlNGYwZmJlNjQ4MDRmMmNlOTBiOTJmYzNjOTFkMzc3OTkwZWYxZGMwOGUzMWY0NTlhNTE0
DEWALT TOOLS
DEWALT TOOLS
DWAR966
DEWALT TOOLS DEWALT TOOLS
Description
DWAR966 SAW BLADE ; 9" 6TPI 966 - 5/PAK
Reciprocating Saw Blade; Bi-Metal; 6TPI; 9" Blade Length; 1" Blade Width; 0.062" Blade Thickness; Tapered Profile Shape; Universal Shank; Toothed Cutting Edge
Part #
DWAR966
BDI #
27269531
Details
62.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/DWAR966/p/27269531
Your Price
$ 62.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112802
Weight / Kilogram
0.65
EAN
0885911590679
Product Group - BDI
G00140
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Reciprocating Saw
Manufacturer URL
https://www.dewalt.com
Product Detail
Reciprocating Saw Blade
Product Specification
Bi-Metal; 6TPI; 9" Blade Length; 1" Blade Width; 0.062" Blade Thickness; Tapered Profile Shape; Universal Shank; Toothed Cutting Edge
Long Description
Reciprocating Saw Blade; Bi-Metal; 6TPI; 9" Blade Length; 1" Blade Width; 0.062" Blade Thickness; Tapered Profile Shape; Universal Shank; Toothed Cutting Edge
