https://www.bdiexpress.com/medias/INDXXXXXXXXX-25125315-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1OXxpbWFnZS9qcGVnfGFEVmhMMmhrTkM4eE1ESTVNelEzTXpFeE5qRTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNalV6TVRWZk16QXdlRE13TUM1cWNHY3w1YWMyMjYyYTJjYTQwZTVhNmU5YzRiNTUyYTRmNTUyMmU4MmMwYTQzODcwNmRhNDRlMGExZDY1OTgyNDMwZTVj
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25125315-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1OXxpbWFnZS9qcGVnfGFEVmhMMmhrTkM4eE1ESTVNelEzTXpFeE5qRTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNalV6TVRWZk16QXdlRE13TUM1cWNHY3w1YWMyMjYyYTJjYTQwZTVhNmU5YzRiNTUyYTRmNTUyMmU4MmMwYTQzODcwNmRhNDRlMGExZDY1OTgyNDMwZTVj
SUMITOMO
SUMITOMO
GNDNL2525M-325-020
SUMITOMO SUMITOMO
Description
SUMITOMO GNDNL2525M-325-020
Tool Holder; 3MM Cutting Width; 2.5MM Cutting Depth; 20MM Cutting Edge Distance; 25MM Cutting Edge Height; 25MM Shank Width; 25MM Shank Height; 150MM Overall Length; Left Hand Direction; GNDN Series; For Necking
Part #
GNDNL2525M-325-020
BDI #
25182677
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Cutting-Tools/GNDNL2525M-325-020/p/25182677
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23242100
Weight / Kilogram
0
Product Group - BDI
G00140
Harmonized Tariff Code
8515.90.20.00
Noun
Holder
Keyword String
Tool
Product Detail
Tool Holder
Product Specification
3MM Cutting Width; 2.5MM Cutting Depth; 20MM Cutting Edge Distance; 25MM Cutting Edge Height; 25MM Shank Width; 25MM Shank Height; 150MM Overall Length; Left Hand Direction; GNDN Series
Long Description
Tool Holder; 3MM Cutting Width; 2.5MM Cutting Depth; 20MM Cutting Edge Distance; 25MM Cutting Edge Height; 25MM Shank Width; 25MM Shank Height; 150MM Overall Length; Left Hand Direction; GNDN Series; For Necking
