Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D55040 https://www.bdiexpress.com/medias/INDDWLXXXXXX-D55040-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNTl8aW1hZ2UvanBlZ3xhREU0TDJoall5ODVOREV4TnpFMk1UVXpNemMwTG1wd1p3fGM4NjM2ZWFlZDI4Y2RkMTlkNDY2OTMxM2IxMmU0MDM4MDExMmFjOTVmZTA1NzIyNGEwMzhlNDZhOTA3OGJjNWU
17274571 Tools 

DEWALT TOOLS DEWALT TOOLS

D55040

Description

D55040 AIR LINE SPLITTER ; QUADRAPORT W/REGULATOR/1/4" COUPLER

Air Line Splitter; 4" Height; 12.5" Length; 7" Width

Part #

D55040

BDI #
17274571

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
1.81
EAN
0885911154406
Product Group - BDI
G00160
Noun
Splitter
Keyword String
Air Line
Manufacturer URL
https://www.dewalt.com
Weight / LBS
4
Product Detail
Air Line Splitter
Product Specification
4" Height; 12.5" Length; 7" Width
Long Description
Air Line Splitter; 4" Height; 12.5" Length; 7" Width