https://www.bdiexpress.com/medias/INDDODXXXXXX-HTR-T-STAT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5NnxpbWFnZS9qcGVnfGFHUmhMMmhpWWk4eE1EZzFOakUxTnprek56WTVOQzlKVGtSRVQwUllXRmhZV0ZoZlNGUlNYMVJmVTFSQlZGOHpNREI0TXpBd0xtcHdad3w4MjIwMDZkODA2ODQ0MGQyMDQzM2JjNDk1ZDc3N2EwNDkzM2MwOTk3OGE2MzZjMGU3MTQ3M2EwNWQxYjExYmM0
https://www.bdiexpress.com/medias/INDDODXXXXXX-HTR-T-STAT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5NnxpbWFnZS9qcGVnfGFHUmhMMmhpWWk4eE1EZzFOakUxTnprek56WTVOQzlKVGtSRVQwUllXRmhZV0ZoZlNGUlNYMVJmVTFSQlZGOHpNREI0TXpBd0xtcHdad3w4MjIwMDZkODA2ODQ0MGQyMDQzM2JjNDk1ZDc3N2EwNDkzM2MwOTk3OGE2MzZjMGU3MTQ3M2EwNWQxYjExYmM0
DODGE
DODGE
434721 175W 120V HTR/ T-STAT COMBO
DODGE DODGE
Description
434721 175W 120V HTR/ T-STAT COMBO
Immersion Heater and Thermostat Combination Unit; 175 Watt; 120 Volt
Part #
434721
BDI #
19380259
Details
3945.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/434721-175W-120V-HTR-T-STAT-COMBO/p/19380259
Your Price
$ 3,945.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
0.45
EAN
0782475256419
Product Group - BDI
G00160
Noun
Unit
Keyword String
Combination
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1
Product Detail
Immersion Heater and Thermostat Combination Unit
Product Specification
175 Watt; 120 Volt
Long Description
Immersion Heater and Thermostat Combination Unit; 175 Watt; 120 Volt
