https://www.bdiexpress.com/medias/INDDODXXXXXX-HTR-T-STAT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5NnxpbWFnZS9qcGVnfGFHUmhMMmhpWWk4eE1EZzFOakUxTnprek56WTVOQzlKVGtSRVQwUllXRmhZV0ZoZlNGUlNYMVJmVTFSQlZGOHpNREI0TXpBd0xtcHdad3w4MjIwMDZkODA2ODQ0MGQyMDQzM2JjNDk1ZDc3N2EwNDkzM2MwOTk3OGE2MzZjMGU3MTQ3M2EwNWQxYjExYmM0
https://www.bdiexpress.com/medias/INDDODXXXXXX-HTR-T-STAT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5NnxpbWFnZS9qcGVnfGFHUmhMMmhpWWk4eE1EZzFOakUxTnprek56WTVOQzlKVGtSRVQwUllXRmhZV0ZoZlNGUlNYMVJmVTFSQlZGOHpNREI0TXpBd0xtcHdad3w4MjIwMDZkODA2ODQ0MGQyMDQzM2JjNDk1ZDc3N2EwNDkzM2MwOTk3OGE2MzZjMGU3MTQ3M2EwNWQxYjExYmM0
DODGE
DODGE
434727 480W 120V HTR/ T-STAT COMBO
DODGE DODGE
Description
434727 480W 120V HTR/ T-STAT COMBO
Immersion Heater and Thermostat Combination Unit; 480 Watt; 120 Volt
Part #
434727
BDI #
19380261
Details
4273.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/434727-480W-120V-HTR-T-STAT-COMBO/p/19380261
Your Price
$ 4,273.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
1.86
EAN
0782475256433
Product Group - BDI
G00160
Noun
Unit
Keyword String
Combination
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.1
Product Detail
Immersion Heater and Thermostat Combination Unit
Product Specification
480 Watt; 120 Volt
Long Description
Immersion Heater and Thermostat Combination Unit; 480 Watt; 120 Volt
