IRWIN TOOLS
IRWIN TOOLS
91164
IRWIN TOOLS IRWIN TOOLS
Description
91164 HSS DRILL BIT ; 1 S+D 118' BLACK OXIDE/BRT TUBED
Twist Drill Bit; 3" Bit Length; 1" Nominal Cutting Diameter; HSS Cutting Edge Material; 3" Flute Length; Regular Length Group; 6" Overall Nominal Length; Tube With Hanger Packing Type; 118 Deg Point Angle; Cylinder/3 Plain Shank Type; CW Spiral Angle; High Speed Bit Type; For Create Large Hole, Heavy-Duty Metal Drilling, Automotive, Body Shop, Metal Fabircation Application; Irwin
Part #
91164
BDI #
18491734
Details
87.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Electric-And-Air-Tools/91164/p/18491734
Your Price
$ 87.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.307
EAN
0024721911643
Product Group - BDI
G00140
Noun
Drill Bit
Keyword String
Twist
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
585-91164
Weight / LBS
0.69
Product Detail
Twist Drill Bit
Product Specification
3" Bit Length; 1" Nominal Cutting Diameter; HSS Cutting Edge Material; 3" Flute Length; Regular Length Group; 6" Overall Nominal Length; Tube With Hanger Packing Type; 118 Deg Point Angle; Cylinder/3 Plain Shank Type; CW Spiral Angle; High Speed Bit Type; For Create Large Hole, Heavy-Duty Metal Drilling, Automotive, Body Shop, Metal Fabircation Application
Long Description
Twist Drill Bit; 3" Bit Length; 1" Nominal Cutting Diameter; HSS Cutting Edge Material; 3" Flute Length; Regular Length Group; 6" Overall Nominal Length; Tube With Hanger Packing Type; 118 Deg Point Angle; Cylinder/3 Plain Shank Type; CW Spiral Angle; High Speed Bit Type; For Create Large Hole, Heavy-Duty Metal Drilling, Automotive, Body Shop, Metal Fabircation Application; Irwin

