Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 115-IP-SPWR
246155 Hand Tools 

DODGE DODGE

115-IP-SPWR

Description

115-IP-SPWR SGL END SPANNER WRENCH

Spanner Wrench; Single End; 1-7/8 to 2"; 2.72" Square Size; 11.2" Overall Length; Plain Grip; 2.13" Width X 1/2" Thickness Handle

Part #

066631

BDI #
246155

Details

644.17 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 644.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
1.26
EAN
0782475172795
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Spanner Wrench
Product Specification
Single End; 1-7/8 to 2"; 2.72" Square Size; 11.2" Overall Length; Plain Grip; 2.13" Width X 1/2" Thickness Handle
Long Description
Spanner Wrench; Single End; 1-7/8 to 2"; 2.72" Square Size; 11.2" Overall Length; Plain Grip; 2.13" Width X 1/2" Thickness Handle