IRWIN TOOLS
IRWIN TOOLS
222702
IRWIN TOOLS IRWIN TOOLS
Description
222702 METAL SPRING CLAMP ; 2" QUICK-GRIP
Spring Clamp; Metal Body Material; Spring Locking Type; 2" Nominal Opening Size; 5/Pack Quantity; Metal Spring Clamp Type; Irwin Quick-Grip
Part #
222702
BDI #
18492780
Details
7.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/222702/p/18492780
Your Price
$ 7.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.191
EAN
0038548014821
Product Group - BDI
G00190
Noun
Clamp
Keyword String
Spring
Manufacturer Item Number
586-222702
Weight / LBS
0.5
Product Detail
Spring Clamp
Product Specification
Metal Body Material; Spring Locking Type; 2" Nominal Opening Size; 5/Pack Quantity; Metal Spring Clamp Type
Long Description
Spring Clamp; Metal Body Material; Spring Locking Type; 2" Nominal Opening Size; 5/Pack Quantity; Metal Spring Clamp Type; Irwin Quick-Grip