Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

28015 https://www.bdiexpress.com/medias/INDPRBXXXXXX-18047-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzOHxpbWFnZS9qcGVnfGFHVmlMMmcwWmk4eE1EUXpNamc1TWpZd01ETTFNQzlKVGtSUVVrSllXRmhZV0ZoZk1UZ3dORGRmTXpBd2VETXdNQzVxY0djfDBiYmU4OWQxYTkzNWRiNzU5NjI5M2RlMDk2NTAyYjRiMmY2MGNlNTRlZTc5NDE5MmI4Y2VkZGY4YWRiOTAxMTY
18246745 Hand Tools 

PRECISION BRAND PROD PRECISION BRAND PROD

28015

Description

28015 DRILL ROD ; 1-5/16" 1.3125

Drill Rod; Oil Hardening; O-1; 1-5/16" Diameter; 36" Length; 1085 Steel Material; Used For Punch, Tool and Die, Drill, Tap, Arbor, Roller Bearing, Dowel Pin and Variety Of Machine Part Where High Strength and Long Life are Required; For Power Drive Shaft and Application Where Accuracy and Straightness are Required

Part #

28015

BDI #
18246745

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION BRAND PRODUCTS INC.
Minimum Buy Quantity
N/A
UNSPSC
20102105
Weight / Kilogram
6.26
EAN
0698158280155
Product Group - BDI
R00104
Noun
Rod
Keyword String
Drill
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
28015
Product Detail
Drill Rod
Product Specification
Oil Hardening; O-1; 1-5/16" Diameter; 36" Length; 1085 Steel Material
Long Description
Drill Rod; Oil Hardening; O-1; 1-5/16" Diameter; 36" Length; 1085 Steel Material; Used For Punch, Tool and Die, Drill, Tap, Arbor, Roller Bearing, Dowel Pin and Variety Of Machine Part Where High Strength and Long Life are Required; For Power Drive Shaft and Application Where Accuracy and Straightness are Required