https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183801-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MjR8aW1hZ2UvanBlZ3xhREF5TDJoaVpTOHhNREk1TXpjM016ZzVNelkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNNE1ERmZNekF3ZURNd01DNXFjR2N8OGEwZTlmYjQ3NTk2MDc1ZmM5MWZmNDg0ZTk4MmI3N2JhMjE3NjExMDMwOWEyYTQ4MWQxNDIzMTJjYTU1YWM1Mw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25183801-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MjR8aW1hZ2UvanBlZ3xhREF5TDJoaVpTOHhNREk1TXpjM016ZzVNelkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RNNE1ERmZNekF3ZURNd01DNXFjR2N8OGEwZTlmYjQ3NTk2MDc1ZmM5MWZmNDg0ZTk4MmI3N2JhMjE3NjExMDMwOWEyYTQ4MWQxNDIzMTJjYTU1YWM1Mw
MILWAUKEE TOOLS
MILWAUKEE TOOLS
49-66-6520
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
49-66-6520 IMPACT DUTY SOCKET ; SHOCKWAVE 1"DRIVE 2" DEEP 6 POINT
Impact Socket; 1" Drive; 2" Diameter; 95MM Length; 73MM Hub Diameter; 57.1MM Outside Diameter; 27MM Minimum Hex Depth; 6 Point; Forged Impact Steel; Deep Depth
Part #
49-66-6520
BDI #
25184240
Details
81.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/49-66-6520/p/25184240
Your Price
$ 81.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112828
Weight / Kilogram
1.83
EAN
0045242584314
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Impact Socket
Product Specification
1" Drive; 2" Diameter; 95MM Length; 73MM Hub Diameter; 57.1MM Outside Diameter; 27MM Minimum Hex Depth; 6 Point; Forged Impact Steel; Deep Depth
Long Description
Impact Socket; 1" Drive; 2" Diameter; 95MM Length; 73MM Hub Diameter; 57.1MM Outside Diameter; 27MM Minimum Hex Depth; 6 Point; Forged Impact Steel; Deep Depth
