DODGE
DODGE
507/508-IP-SPWR
DODGE DODGE
Description
507/508-IP-SPWR SGL END SPANNER WRENCH
Spanner Wrench; Single End; 5-7/16 to 5-1/2"; 8.05" Square Size; 27.82" Overall Length; Plain Grip; 2" Width X 1/2" Thickness Handle
Part #
066642
BDI #
246163
Details
1014.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/507-508-IP-SPWR/p/246163
Your Price
$ 1,014.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
3.9
EAN
0782475323524
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Spanner Wrench
Product Specification
Single End; 5-7/16 to 5-1/2"; 8.05" Square Size; 27.82" Overall Length; Plain Grip; 2" Width X 1/2" Thickness Handle
Long Description
Spanner Wrench; Single End; 5-7/16 to 5-1/2"; 8.05" Square Size; 27.82" Overall Length; Plain Grip; 2" Width X 1/2" Thickness Handle