DODGE
DODGE
515/600-IP-SPWR
DODGE DODGE
Description
515/600-IP-SPWR SGL END SPANNER WRENCH
Spanner Wrench; Single End; 5-15/16 to 6"; 9.13" Square Size; 28.75" Overall Length; Plain Grip; 2" Width X 1/2" Thickness Handle
Part #
066643
BDI #
246164
Details
1382.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/515-600-IP-SPWR/p/246164
Your Price
$ 1,382.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
6.34
EAN
0782475323531
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Spanner Wrench
Product Specification
Single End; 5-15/16 to 6"; 9.13" Square Size; 28.75" Overall Length; Plain Grip; 2" Width X 1/2" Thickness Handle
Long Description
Spanner Wrench; Single End; 5-15/16 to 6"; 9.13" Square Size; 28.75" Overall Length; Plain Grip; 2" Width X 1/2" Thickness Handle
