DODGE
DODGE
607/608/615/700-IP-SPWR
DODGE DODGE
Description
607/608/615/700-IP-SPWR ; SGL END SPANNER WRENCH
Spanner Wrench; Single End; 6-7/16 to 7"; 10.08" Square Size; 31.54" Overall Length; Plain Grip; 2" Width X 1/2" Thickness Handle
Part #
066644
BDI #
246165
Details
1616.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/607-608-615-700-IP-SPWR/p/246165
Your Price
$ 1,616.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
6.34
EAN
0782475476350
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Spanner Wrench
Product Specification
Single End; 6-7/16 to 7"; 10.08" Square Size; 31.54" Overall Length; Plain Grip; 2" Width X 1/2" Thickness Handle
Long Description
Spanner Wrench; Single End; 6-7/16 to 7"; 10.08" Square Size; 31.54" Overall Length; Plain Grip; 2" Width X 1/2" Thickness Handle
