PRECISION BRAND PROD
PRECISION BRAND PROD
76120
PRECISION BRAND PROD PRECISION BRAND PROD
Description
76120 THICK GAGE ; 001"X1/2"X12"BRASS 12/PAK
Feeler Gage; 0.001" Thickness; Brass; 1/2" Width; 12" Length; Pack Of 12
Part #
76120
BDI #
27579381
Details
252.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/76120/p/27579381
Your Price
$ 252.51 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111623
Weight / Kilogram
0.036
EAN
0698158761203
Product Group - BDI
G00190
Noun
Gage
Keyword String
Feeler
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
76120
Product Detail
Feeler Gage
Product Specification
0.001" Thickness; Brass; 1/2" Width; 12" Length; Pack Of 12
Long Description
Feeler Gage; 0.001" Thickness; Brass; 1/2" Width; 12" Length; Pack Of 12