SKF
SKF
99471 / 4.724X0.315 SSLEEVE
SKF SKF
Description
CRSEAL 99471 / 4.724X0.315 SSLEEVE ; NON-RETURNABLE SPEEDE SLEEVE
Speedi-Sleeve and Tool Kit; Flange Dia 5.1100" X Shaft 4.724" X Shaft From 4.72" X Shaft to 4.728" X WD 0.315" X WD 0.433"; Boretite No
Part #
99471
BDI #
1244844
Details
225.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/99471-4-724X0-315-SSLEEVE/p/1244844
Your Price
$ 225.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.336
EAN
0085311042918
Product Group - BDI
S02234
Noun
Kit
Keyword String
Speedi-Sleeve And Tool
Product Detail
Speedi-Sleeve and Tool Kit
Product Specification
Speedi-Sleeve and Tool Kit; Flange Dia 5.1100" X Shaft 4.724" X Shaft From 4.72" X Shaft to 4.728" X WD 0.315" X WD 0.433"; Boretite No
Long Description
Speedi-Sleeve and Tool Kit; Flange Dia 5.1100" X Shaft 4.724" X Shaft From 4.72" X Shaft to 4.728" X WD 0.315" X WD 0.433"; Boretite No

