Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HU200100 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-HU200100-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyMHxpbWFnZS9qcGVnfGFEVTFMMmhsWkM4eE1EazNOREEzT1RVeE5qY3dNaTlOUmxKRVZrTllXRmhZV0ZoZlNGVXlNREF4TURCZk16QXdlRE13TUM1cWNHY3wzMTc5ZjM0NGU0NjUyNmY0MGZmMjliYzY4OGM5MzUzNjc0MzgyNjFjN2U3ZDkzNjExZDEyYzJiMzExOGFkMjUz
19323708 Hand Tools 

DIXON VALVE DIXON VALVE

HU200100

Description

HU200100 HAMMER UNION ; 1" STEEL THRD GRAY SUB BLUE NUT

Hammer Union; Hammer 200 Series; Threaded Style; Forged Steel; Schedule 40 Material; 1" Size; 2000 PSI Nscwp Maximum Operating Pressure; -20 Deg F to 250 Deg F; -29 Deg C to 121 Deg C; Temperature Range; 16 Optional Pkg/Box Qty

Part #

HU200100

BDI #
19323708

Details

81.78 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 81.78 / each BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.862
Product Group - BDI
F02172
Noun
Union
Keyword String
Hammer
Weight / LBS
1.9
Product Detail
Hammer Union
Product Specification
Hammer Union; Hammer 200 Series; Threaded Style; Forged Steel; Schedule 40 Material; 1" Size; 2000 PSI Nscwp Maximum Operating Pressure; -20 Deg F to 250 Deg F; -29 Deg C to 121 Deg C; Temperature Range; 16 Optional Pkg/Box Qty
Long Description
Hammer Union; Hammer 200 Series; Threaded Style; Forged Steel; Schedule 40 Material; 1" Size; 2000 PSI Nscwp Maximum Operating Pressure; -20 Deg F to 250 Deg F; -29 Deg C to 121 Deg C; Temperature Range; 16 Optional Pkg/Box Qty