IRWIN TOOLS
IRWIN TOOLS
IWAF36238B10
IRWIN TOOLS IRWIN TOOLS
Description
IWAF36238B10 IMPACT SOCKET ADAPTER ; 1/4"HX TO 3/8"SQ 2"OAL 10PC BULK
Adapter and Extension; 3/8" Nominal Drive Size; Black Oxide Finish; Ball Locking Type; S2 Steel Material; 2" Overall Nominal Length; Socket Adapter Type; Irwin
Part #
IWAF36238B10
BDI #
22137708
Details
10.41
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/IWAF36238B10/p/22137708
Your Price
$ 10.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.013
EAN
0673765171096
Product Group - BDI
G00190
Noun
Adapter and Extension
Keyword String
Socket
Manufacturer URL
https://www.irwin.com
Manufacturer Item Number
585-IWAF36238B10
Product Detail
Adapter and Extension
Product Specification
3/8" Nominal Drive Size; Black Oxide Finish; Ball Locking Type; S2 Steel Material; 2" Overall Nominal Length; Socket Adapter Type
Long Description
Adapter and Extension; 3/8" Nominal Drive Size; Black Oxide Finish; Ball Locking Type; S2 Steel Material; 2" Overall Nominal Length; Socket Adapter Type; Irwin