PROTO IND. TOOLS
PROTO IND. TOOLS
J46514
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J46514 T-HANDLE HEX KEY ; 4MM
Hex Key; Black Oxide Finish; Cushion Grip/T-Handle Handle Type; 152MM Nominal Length; Heat Treated Steel Material; Metric Measuring System; 4MM Tip Nominal Size; Hex Tip Type; Proto
Part #
J46514
BDI #
18295797
Details
12.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/J46514/p/18295797
Your Price
$ 12.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111710
Weight / Kilogram
0.067
EAN
0662679534790
Product Group - BDI
G00190
Noun
Key
Keyword String
Hex
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-46514
Weight / LBS
0.22
Product Detail
Hex Key
Product Specification
Black Oxide Finish; Cushion Grip/T-Handle Handle Type; 152MM Nominal Length; Heat Treated Steel Material; Metric Measuring System; 4MM Tip Nominal Size; Hex Tip Type
Long Description
Hex Key; Black Oxide Finish; Cushion Grip/T-Handle Handle Type; 152MM Nominal Length; Heat Treated Steel Material; Metric Measuring System; 4MM Tip Nominal Size; Hex Tip Type; Proto