https://www.bdiexpress.com/medias/INDXXXXXXXXX-25201577-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMTZ8aW1hZ2UvanBlZ3xhR0kzTDJneU1pOHhNREk1TkRZMk5qUXlPRFEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURFMU56ZGZNekF3ZURNd01DNXFjR2N8OTViNTJkYzVjN2EzZDczNTRkZTczMjQzMWJhN2JiMjAxZTVkZDgyZmI1ZTgxMzU3MmY0MDFhM2RiZGJhZDMzZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25201577-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMTZ8aW1hZ2UvanBlZ3xhR0kzTDJneU1pOHhNREk1TkRZMk5qUXlPRFEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURFMU56ZGZNekF3ZURNd01DNXFjR2N8OTViNTJkYzVjN2EzZDczNTRkZTczMjQzMWJhN2JiMjAxZTVkZDgyZmI1ZTgxMzU3MmY0MDFhM2RiZGJhZDMzZA
APEX TOOL
APEX TOOL
UG-MB-10MM33
APEX TOOL APEX TOOL
Description
UG-MB-10MM33 MAGNETIC SOCKET ; 3/8" SQ
Magnetic Socket; 3/8" Square Drive; 10MM Fastener End Size; 3.53" Overall Length; Hex End Shape
Part #
UG-MB-10MM33
BDI #
25201577
Details
403.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/Hand-Tools/UG-MB-10MM33/p/25201577
Your Price
$ 403.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0
EAN
0697099639862
Product Group - BDI
G00190
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Magnetic
Product Specification
3/8" Square Drive; 10MM Fastener End Size; 3.53" Overall Length; Hex End Shape
Long Description
Magnetic Socket; 3/8" Square Drive; 10MM Fastener End Size; 3.53" Overall Length; Hex End Shape
