SANDVIK
SANDVIK
SNMG 432-SMC 1115
SANDVIK SANDVIK
Description
SNMG 432-SMC 1115 T-MAX P INSERT ; FOR TURNING
Carbide Insert; 1/2" Inscribed Circle Diameter; 4.763MM Thickness; 0.794MM Tip Radius; 4 Cutting Edge; Grade 1115; For Turning
Part #
6198227
BDI #
17914242
Details
37.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Tools/SNMG-432-SMC-1115/p/17914242
Your Price
$ 37.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23242107
Weight / Kilogram
0.01
EAN
0000026198227
Product Group - BDI
G00140
Noun
Insert
Keyword String
Carbide
Manufacturer URL
https://www.sandvik.coromant.com
Weight / LBS
0.02205
Product Detail
Carbide Insert
Product Specification
Carbide Insert; 1/2" Inscribed Circle Diameter; 4.763MM Thickness; 0.794MM Tip Radius; 4 Cutting Edge; Grade 1115
Long Description
Carbide Insert; 1/2" Inscribed Circle Diameter; 4.763MM Thickness; 0.794MM Tip Radius; 4 Cutting Edge; Grade 1115; For Turning