SKF
SKF
TMFS 10
SKF SKF
Description
TMFS 10 AXIAL LOCK NUT SOCKET ; NON-RETURNABLE 70MM DIA
Axial Lock Nut Socket; 70MM Outside Diameter Locknut; 78.5MM Outside Diameter Socket; 63MM Effective Height; 3/4" Drive Connection
Part #
TMFS 10
BDI #
1258575
Details
1155.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/TMFS-10/p/1258575
Your Price
$ 1,155.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.85
EAN
7316570159479
Product Group - BDI
G00190
Noun
Socket
Product Detail
Axial Lock Nut Socket
Product Specification
70MM Outside Diameter Locknut; 78.5MM Outside Diameter Socket; 63MM Effective Height; 3/4" Drive Connection
Long Description
Axial Lock Nut Socket; 70MM Outside Diameter Locknut; 78.5MM Outside Diameter Socket; 63MM Effective Height; 3/4" Drive Connection