SKF
SKF
TMFS 17
SKF SKF
Description
TMFS 17 AXIAL LOCKNUT SOCKET ; NON-RETURNABLE
Axial Lock Nut Socket; 110MM Outside Diameter Locknut; 121MM Outside Diameter Socket; 80MM Effective Height; 1" Drive Connection
Part #
TMFS 17
BDI #
1259412
Details
3818.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Tools/TMFS-17/p/1259412
Your Price
$ 3,818.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
2.71
EAN
7316570586046
Product Group - BDI
B02222
Noun
Socket
Product Detail
Axial Lock Nut Socket
Product Specification
110MM Outside Diameter Locknut; 121MM Outside Diameter Socket; 80MM Effective Height; 1" Drive Connection
Long Description
Axial Lock Nut Socket; 110MM Outside Diameter Locknut; 121MM Outside Diameter Socket; 80MM Effective Height; 1" Drive Connection

