SMC
SMC
VMG11BU-03-12
SMC SMC
Description
VMG11BU-03-12
Air Gun; VMG; Blow Gun; Standard Type; Piping 1 Bottom Direction; Body Color BU Dark Blue; Screw-in Port Size 3/8"; Nozzle 12 High Efficiency Nozzle; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open
Part #
VMG11BU-03-12
BDI #
17956474
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Tools/VMG11BU-03-12/p/17956474
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131502
Weight / Kilogram
0.248
Product Group - BDI
F02234
Noun
Gun
Keyword String
Air Compressed
Product Detail
Air Gun
Product Specification
VMG; Blow Gun; Standard Type; Piping 1 Bottom Direction; Body Color BU Dark Blue; Screw-in Port Size 3/8"; Nozzle 12 High Efficiency Nozzle; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open
Long Description
Air Gun; VMG; Blow Gun; Standard Type; Piping 1 Bottom Direction; Body Color BU Dark Blue; Screw-in Port Size 3/8"; Nozzle 12 High Efficiency Nozzle; 1.5 MPa Proof Pressure; 23 to 140 Deg FNo freezing Ambient and Fluid Temperature; 165G Weight Main Unit Only; 1.57 lbf Operational Force When Fully Open

