VHECP2333T

COMPARE

VHECP2333T

Description
VHECP2333T PUMP MOTOR ; 15HP 1765RPM 3PH 60HZ 254HP 0944M TEFC F

BALDOR-RELIANCE

Part # VHECP2333T

BDI # 130965

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 25.73
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY