116774.00
Description
116774.00 JET PUMP MOTOR ; 3/4HP 3450RPM 56 TEFC 208-230/460V 3PH
Part # 116774.00
BDI # 555148
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.37
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 2 Poles
Mounting Method:
C-Face
110414
Description
110414.00 ; 3/4H1140R56TFC115/208-230V1PH60HZCTNOT40
Part # 110414.00
BDI # 20183291
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.49
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6/5.4-5.3 Ampere | 6 Poles
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.47
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Feed Auger Drive
Mounting Method:
Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.58
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Auger Drive | Overload Protection
Mounting Method:
N-Face
113956
Description
113956.00 ; POR 3/4H3450R56TFC115/208- 1PH CTAUTO4
Part # 113956.00
BDI # 20183359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.86
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face