5KE49UN8397
Description
5KE49UN8397 GENERAL PURPOSE MOTOR ; 1HP 1140RPM TEFC 145T 3/60/230/460V
Part # K2035
BDI # 17092170
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.6/1.8 Ampere | 6 Poles
Mounting Method:
Round Frame
5KE49UN8406
Description
5KE49UN8406 GP AC MOTOR ; 1HP 1140RPM DP 145TC 3/60/230/460V
Part # K2024
BDI # 17092158
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.62
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.6/1.8 Ampere | 6 Poles
Mounting Method:
Round Frame
122165.00
Description
122165.00 GENERAL PURPOSE AC MOTOR ; 208-230/460VAC 3PH 1HP 0.75KW 1160 RPM
Part # 122165.00
BDI # 21569294
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.42
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8-3.8/1.9 Ampere | 6 Poles
Mounting Method:
C-Face
120161
Description
120161 GENERAL PURPOSE AC MOTOR ; 1.5HP 145TC 1200RPM 208-230/460VAC 60HZ
Part # 120161
BDI # 21969986
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.75
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face