JSL625A
Description
JSL625A JET PUMP MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3524L N
Part # JSL625A
BDI # 129244
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.44
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Square Face
JSL725A
Description
JSL725A JET PUMP MOTOR ; 2HP 3450RPM 1PH 60HZ 3528L N
Part # JSL725A
BDI # 129245
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.44
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Square Face